Shelf, Plastic-Coated, WxD 1300 X 600mm

Order Code: ZT2705109S

£169.99 Inc VAT (20%)


Description

Shelf, plastic-coated, WxD 1300 x 600 mm. Supplied = assembled. Width = 1300 mm. Depth = 600 mm. Finish = plastic coated. Colour = light grey RAL 7035. Max. load = 330 kg. Product type = accessories for heavy duty boltless shelving units. Box shaped shelf. Incl. shelf brackets. Top quality. Shelf in torsion-resistant box shape.

See full description
Specifications for Shelf, Plastic-Coated, WxD 1300 X 600mm
  • Supplied
    Assembled
  • Colour
    Light Blue
  • Width
    1300mm
  • Depth
    600mm
  • Finish
    Plastic Coated
  • Load Capacity
    330kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome