Wall And Floor Nozzle, Plastic, Rubber Strips

Order Code: ZT2731273S

£109.99 Inc VAT (20%)


Description

Wall and floor nozzle, plastic, rubber strips. Supplied = assembled. Material = plastic. Diameter = 40 mm. Scope of delivery = rubber strips. Width of floor nozzle = 300 mm. Product type = floor/metal nozzles.

Specifications for Wall And Floor Nozzle, Plastic, Rubber Strips
  • Material
    Plastic
  • Product Type
    Floor/Metal Nozzles
  • Supplied
    Assembled
  • Width of Floor Nozzle
    300mm
  • Diameter
    40mm