150KG Steel Motorbike Manual Jack Lift Rubber Platform Crank Lift 39-46cm

Order Code: ZT3348904S

£41.99 Inc VAT (20%)


Description

SAFE REPAIR: Allows you to look at, fix and clean your motorbike safely from a higher platform. Our motorcycle lift table is ideal for using in your garage and home outdoor areas.CRANK LIFT: Adjusts the top platform from 27.5cm to 39.5cm, making the motorbike lift easier to go underneath to a level which is comfortable and safe.STEEL BODY: Tough and robust, the motorbike stand effortlessly holds your bike whilst you are working on it. RUBBER SURFACE: Placed on the top plate of the motorcycle jack, creates friction to stop your bike slipping.DIMENSIONS: 43H x 48L x 34W cm. Top platform: 29L x 23.5W x 2D cm.MAXIMUM LOAD WEIGHT 150KG. EASY TO ASSEMBLE.

See full description
Specifications for 150KG Steel Motorbike Manual Jack Lift Rubber Platform Crank Lift 39-46cm
  • Material
    Steel