Balanced General Purpose Barrow, Aluminium Platform, LxWxH 2000 X 850 X 990mm, Weight 46 Kg

Order Code: ZT2729085S

£1,399.99 Inc VAT (20%)


Description

Balanced general purpose barrow, aluminium platform, LxWxH 2000 x 850 x 990 mm, weight 46 kg. Supplied = assembled. Max. load = 400 kg. Frame material = tubular steel, powder coated. Frame colour = patina green RAL 6000. Wheel type = pneumatic tyres. Wheel diameter = 400 mm. Wheel bearing = roller bearing. Height = 990 mm. Width = 850 mm. Length = 2000 mm. Number of platforms = 1 pcs. Platform width = 850 mm. Platform length = 1350 mm. Weight = 46 kg. Base plate = sheet aluminium, ribbed. Wheel width = 100 mm. Product type = wheelbarrows. Rock solid tubular steel frame. Robust powder coating. Roller bearing mounted pneumatic rubber wheels. PVC handles. These bale barrows are particularly well balanced transport equipment that makes easy work out of moving even a large number of bales or large square bales. The sturdy tubular steel frame has been optimised for the dimensions and number of bales. The barrows remain easy to manoeuvre and turn even when transporting heavy loads, because the centre of gravity is exactly at the axle. Platform made of aluminium sheeting. The ribbed surface structure ensures bales and objects have a firm grip.

See full description
Specifications for Balanced General Purpose Barrow, Aluminium Platform, LxWxH 2000 X 850 X 990mm, Weight 46 Kg
  • Wheel Type
    Pneumatic Tyres
  • Product Type
    Wheelbarrows
  • Load Capacity
    400kg
  • Wheel Diameter
    400mm
  • Supplied
    Assembled
  • Frame Material
    Tubular Steel, Powder Coated
  • Width
    850mm
  • Length
    2000mm
  • Height
    990mm
  • Base Plate
    Sheet Aluminium, Ribbed
  • Wheel Bearing
    Roller Bearing
  • Platform Width
    850mm
  • Number of Platforms
    1
  • Wheel Width
    100mm
  • Weight
    46kg
  • Platform Length
    1350mm
  • Frame Colour
    Patina Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome