Container Truck, 400 L, Swivel Castor 260 X 85mm, Weight 55 Kg

Order Code: ZT2729201S

£1,039.99 Inc VAT (20%)


Description

Container truck, 400 l, swivel castor 260 x 85 mm, weight 55 kg. Supplied = assembled. Colour = patina green RAL 6000. Wheel type = pneumatic tyres. Steering wheel width = 85 mm. Swivel castor diameter = 260 mm. Capacity = 400 l. Internal height = 500 mm. Internal width = 700 mm. Internal length = 1250 mm. Weight = 55 kg. External width = 755 mm. External height = 810 mm. Fixed wheel diameter = 400 mm. Fixed wheel width = 100 mm. Wheel bearing = roller bearing. Material = powder coated. Product type = wheelbarrows. Grain and flour truck. Roller bearing mounted tyres, durable construction. Tyres optionally available as solid rubber or pneumatic rubber tyres, only pneumatic tyres for 300 litres or more. Watertight weld seams. Powder coating safe for use with foodstuffs. Easy running and manoeuvrable, the grain and flour truck makes fast and rational work out of portioning and feeding. Also made of stainless steel on request.

See full description
Specifications for Container Truck, 400 L, Swivel Castor 260 X 85mm, Weight 55 Kg
  • Product Type
    Wheelbarrows
  • Wheel Type
    Pneumatic Tyres
  • Colour
    Patina Green
  • Supplied
    Assembled
  • Swivel Castor Diameter
    260mm
  • Material
    Powder Coated
  • Steering Wheel Width
    85mm
  • Capacity
    400L
  • External Height
    810mm
  • External Width
    755mm
  • Internal Length
    1250mm
  • Internal Height
    500mm
  • Internal Width
    700mm
  • Wheel Bearing
    Roller Bearing
  • Fixed Wheel Width
    100mm
  • Fixed Wheel Diameter
    400mm
  • Weight
    55kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome