CustomLine Platform Trolley For Open Fronted Storage Bins L575 x W405 x H1680 mm Light Blue

Order Code: ZT4792040S

£639.99 Inc VAT (20%)


Description

CustomLine platform trolley for open fronted storage bins, LxWxH 575 x 405 x 1680 mm, light blue RAL 5012. Supplied = flat pack. Height = 1680 mm. Length = 575 mm. Width = 405 mm. Frame material = steel. Frame colour = light blue RAL 5012. Wheel type = thermoplastic elastomer. Wheel fittings = 4 swivel castors, 2 with double stops. Wheel diameter = 100 mm. Max. load = 200 kg. Wheel bearing = ball bearing. Max. load per level = 30 kg. Platform length = 500 mm. Platform width = 317 mm. Platform material = steel. Modular and flexible system with simple installation. Can be individually fitted and organised with 500 x 300 mm open fronted storage bins. Height adjustable support rails for open fronted storage bins, adjustable in 50 mm increments. Optimised for changing workflows and processes. Compact dimensions, versatile and stable. Can be upgraded with accessories. The platform trolley for open fronted storage bins is a perfect solution that caters to the individual requirements of industry and manufacturing companies. This innovative item of transport equipment, which comes from our versatile CustomLine product range, offers you flexibility and modularity due to different combination options. The platform trolley for open fronted storage bins can be upgraded with accessories. The general purpose trolley is a reliable item of equipment for your daily work, which has the flexibility to adapt to your needs and helps to increase efficiency in your company. The intelligent modular principle allows you to modify the platform trolley for open fronted storage bins at any time to cater to your individual requirements. The order picking trolley can be combined with a different number of open fronted storage bins, which are available separately as accessories. Configure your perfect platform trolley with the matching 500 x 300 mm open fronted storage bins. The support rails for the bins can be suspended at different heights within the frame. The hole matrix on the posts makes the layout of the open fronted storage bins quick and flexible to change at any time in 50 mm increments. Keep yourself prepared should processes or orders change, and ensure that you can react quickly. The design of the trolley can accommodate changing component sizes, locations, uses and different employees - or can be retrofitted accordingly by purchasing accessories. The two push handles can be secured to either side of the trolley as required. The modern design of the trolley in light blue or charcoal is stylish and offers additional options for use and colour coding. Simple customisation to company processes makes the CustomLine platform trolley for open fronted storage bins a sustainable and cost efficient alternative to buying an additional new product. This versatility enables optimum utilisation of resources. The stability and robustness of the order picking device enable safe transport and storage of components of different sizes. In addition, the platform trolley offers numerous order picking options, making it suitable for use in industry, manufacturing companies, workshops and warehouses. Note: this item consists of the platform trolley only. Matching open fronted storage bins and support rails are available separately as accessories to give you maximum flexibility. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for CustomLine Platform Trolley For Open Fronted Storage Bins L575 x W405 x H1680 mm Light Blue
  • Platform Length
    500mm
  • Product Type
    Platform Trolley
  • Platform Width
    317mm
  • Frame Material
    Steel
  • Wheel Diameter
    100mm
  • Wheel Type
    Thermoplastic Elastomer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome