Fetra Extra Heavy Duty Platform Trucks With Brakes With Single Open End

Fetra Extra Heavy Duty Platform Trucks With Brakes With Single Open End

Order Code: ZT3081482SCopy

£799.99 Inc VAT (20%)
£829.993.5% off


Description

Base Material: Plywood.
Capacity kg: 1200.
Colour: Blue.
Finish: Painted.
Finish: Powder coated.
Height mm: 1000.
Internal Height of Sides mm: 500.
Length mm: 1160.
Material: Steel.
No. of Wheels: 4.
Platform Length mm: 1000.
Platform Width mm: 700.
Product Type: Manual.
Truck Material: Welded steel tube.
Type: Single panel end.
Weight kg: 45.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed and 2 swivel elasticated solid rubber tyred castors, swivel castors fitted with brakes.
Wheel Type: Solid Rubber.
Width mm: 700.Capacity 1200kg. Extra heavy duty tubular steel welded trucks with anti-slip, waterproof plywood bases, sides and ends. Metalwork powder coated blue, RAL5007. Platform L x W mm: 1000 x 700mm. Internal height of sides - 500mm. Mounted on 2 fixed and 2 swivel 200mm dia. elasticated solid rubber tyred castors - swivel castors fitted with brakes in accordance to the European Standards EN 1757-3 (safety of platform trucks) .

See full description
Specifications for Fetra Extra Heavy Duty Platform Trucks With Brakes With Single Open End
  • Material
    Steel
  • Type
    Single Panel End
  • Colour
    Blue
  • Capacity
    1200kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Number of Wheels
    4
  • Width
    700mm
  • Length
    1160mm
  • Height
    1000mm
  • Base Material
    Plywood
  • Internal Height of Sides
    500mm
  • Weight
    45kg
  • Platform Width
    700mm
  • Truck Material
    Welded Steel Tube
  • Platform Length
    1000mm
  • Finish
    Powder-Coated