Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Platform Trucks
Folding 120kg Platform Truck Black (W410 X D680 X H920mm) 380088
By VFM
Order Code:
ZT1553193S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/storage-and-handling/platform-trucks/folding-120kg-platform-truck-black-w410-x-d680-x-h920mm-380088/p/ZT1553193S
Add to quotation
View all Platform Trucks
Description
Folding 120kg Platform Truck Black (W410 x D680 x H920mm) 380088
Specifications
Specifications for Folding 120kg Platform Truck Black (W410 X D680 X H920mm) 380088
Width
425mm
Weight
7kg
Depth
705mm
Height
705mm
MFR Part No.
SBY23028
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome