0
1
2

Folding Aluminium Trolley 150kg Capacity

Order Code: ZT1024038X

£139.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Lightweight aluminium. Ideal for delivery vans. 2x fixed and 2x 360 100mm diameter solid rubber castors. 670 - 956mm telescopic handle. Folds flat for easy storage.
Base size: 500 x 415mm.
Capacity: 150kg.

Specifications for Folding Aluminium Trolley 150kg Capacity
  • Product Material
    Aluminium
  • Width
    420mm
  • Load Capacity
    150kg
  • Wheel Type
    Swivel Castor
    Fixed Castors
  • Wheel Diameter
    100mm
  • Number of Wheels
    2 x Swivel With Brakes
    2 x Fixed
  • Product Type
    Folding Trolley
  • MFR Part No.
    GI001Y
  • Product Dimensions
    Folded Width = 420mm
    Folded Length = 570mm
    Open Length = 725mm
    Folded Height = 230mm
    Open Height = 960mm
    Open Width = 420mm
  • Additional Features
    Telescopic Handle
    Lightweight Ideal For Delivery Vans
    Folds Flats For Easy Storage
  • Colour
    Silver
  • Height
    960mm
  • Depth
    725mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome