0
1
2

Folding Multi-Purpose Trolley 80kg Capacity

Order Code: ZT1024275X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%

Order by 3pm, get it Tomorrow

Description

Large 200mm solid rubber sack truck wheels. Two 360° platform truck castors for easy manoeuvrability. Removable handle for easy storage. Flat packed for user assembly.
Capacity: 80kg.

Specifications for Folding Multi-Purpose Trolley 80kg Capacity
  • Additional Features
    2 x 360° Platform Truck Castors
    2 x Ø150mm Solid Rubber Sack Truck Wheels
  • Product Type
    Folding Trolley
  • Colour
    Black
    Yellow
  • Lifting Capacity/Maximum Load
    80kg
  • Weight
    8.6kg
  • Wheel Diameter
    10cm
    20cm
  • Height
    1180mm
  • Wheel Type
    Rubber
    Swivel Castor
  • Width
    450mm
  • Load Plate/Fork Depth
    450mm
  • Load Plate/Fork Width
    795mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome