Folding Plastic Platform Truck

Order Code: ZT3078869S

£199.99 Inc VAT (20%)


Description

Base Material: Plastic.
Capacity kg: 200.
Chassis Colour: Black/silver.
Colour: Black/silver.
Deck Material: Plastic.
Depth mm: 520.
Dynamic Load kg: 200.
Finish: Painted.
Folded Height mm: 100.
Frame Colour: Black/silver.
Handle Height mm: 870.
Handle Material: Aluminium/plastic.
Height mm: 870.
Length mm: 800.
Material: Plastic.
Material: Plastic/aluminium.
No. of Wheels: 4.
Platform Capacity kg: 200.
Platform Colour: Black .
Platform Finish: Plastic.
Platform Height mm: 100.
Platform Length mm: 800.
Platform Material: Plastic.
Platform Width mm: 520.
Product Type: Platform trucks.
Truck Material: Plastic/aluminium.
Weight kg: 11.23.
Wheel Type: Rubber tyred.
Width mm: 520.Plastic platform with integral carry handles. Rubber tyred castors fold underneath platform for compact storage. Telescopic handle with comfort grip handle for positive grip.

See full description
Specifications for Folding Plastic Platform Truck
  • Material
    Plastic/Aluminium
  • Colour
    Black/Silver
  • Capacity
    200kg
  • Wheel Type
    Rubber tyred
  • Platform Material
    Plastic
  • Number of Wheels
    4
  • Height
    870mm
  • Depth
    520mm
  • Width
    520mm
  • Length
    800mm
  • Folded Height
    100mm
  • Finish
    Painted
  • Truck Material
    Plastic/Aluminium
  • Platform Width
    520mm
  • Handle Height
    870mm
  • Deck Material
    Plastic
  • Platform Capacity
    200kg
  • Platform Finish
    Plastic
  • Platform Colour
    Black
  • Platform Length
    800mm
  • Handle Material
    Aluminium/Plastic
  • Weight
    11.23kg
  • Dynamic Load
    200kg
  • Base Material
    Plastic
  • Platform Height
    100mm
  • Frame Colour
    Black/Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome