Heavy Duty Turntable Trucks with Wooden Platforms, L X W - 1600 X 762 and on Pneumatic Tyres
Hover to enlarge the image

Heavy Duty Turntable Trucks with Wooden Platforms, L X W - 1600 X 762 and on Pneumatic Tyres

Order Code:
MPN:

See all 14 variants |

Product Description

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Capacity 500kg.Robust angle steel construction, painted dark green, with a selected wooden platform.Platform height: 510mm.Mounted on four 400mm dia. solid rubber or pneumatic tyred wheels.Handle folds out of way when not in use.

Specifications
Finish
Painted
Product Type
Turntable Trucks
Platform Height
510mm
Colour
Dark Green
Wheel Type
Pneumatic, Solid Rubber Tyres
Material
Wood
Capacity
500kg
Wheel Diameter
400mm
Platform Material
Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome