Light Duty Turntable Platform Trucks, With Sides

Light Duty Turntable Platform Trucks, With Sides

Order Code: ZT3081943SCopy

£349.99 Inc VAT (20%)


Description

Body Height mm: 125.
Body Length mm: 1000.
Body Width mm: 534.
Capacity kg: 150.
Finish: Painted.
Frame Material: Steel.
Handle Material: Steel tube.
Includes: With Fixed Sides.
Material: Steel.
Overall Height mm: 375.
Overall Length mm: 1100.
Overall Width mm: 534.
Platform Height mm: 250.
Product Type: Manual.
Type: Platform truck with sides.
Wheel Diameter mm: 200.
Wheel Type: Cushion tyred.
Wheel Type: Solid Rubber.Capacity 150kg. Strong enamelled steel frame. Seasoned timber platform. Tubular steel 'T' handle with handgrips. Platform L x W x H: 1000 x 534 x 250mm. Overall length: 1100mm. On 200mm dia. cushion tyred wheels. UK made. Height of sides 125mm.

See full description
Specifications for Light Duty Turntable Platform Trucks, With Sides
  • Frame Material
    Steel
  • Material
    Steel
  • Type
    Platform Truck with Sides
  • Overall Height
    375mm
  • Overall Width
    534mm
  • Capacity
    150kg
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Tyres
  • Overall Length
    1100mm
  • Body Width
    534mm
  • Finish
    Painted
  • Body Height
    125mm
  • Handle Material
    Steel Tube
  • Platform Height
    250mm
  • Body Length
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome