Light Duty Turntable Platform Trucks, Flat Deck

Light Duty Turntable Platform Trucks, Flat Deck

Order Code: ZT3081971SCopy

£319.99 Inc VAT (20%)


Description

Body Length mm: 1000.
Body Width mm: 534.
Capacity kg: 150.
Finish: Painted.
Frame Material: Steel.
Handle Material: Steel tube.
Includes: No Sides.
Material: Steel.
Overall Height mm: 250.
Overall Length mm: 1100.
Overall Width mm: 534.
Platform Height mm: 250.
Product Type: Manual.
Type: Platform truck, no sides.
Wheel Diameter mm: 200.
Wheel Type: Cushion tyred.
Wheel Type: Solid Rubber.Capacity 150kg. Strong enamelled steel frame. Seasoned timber platform. Tubular steel 'T' handle with handgrips. Platform L x W x H: 1000 x 534 x 250mm. Overall length: 1100mm. On 200mm dia. cushion tyred wheels. UK made.

See full description
Specifications for Light Duty Turntable Platform Trucks, Flat Deck
  • Material
    Steel
  • Frame Material
    Steel
  • Type
    Platform Truck, No Sides
  • Overall Width
    534mm
  • Capacity
    150kg
  • Overall Height
    250mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Overall Length
    1100mm
  • Platform Height
    250mm
  • Body Length
    1000mm
  • Body Width
    534mm
  • Handle Material
    Steel Tube
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome