0
1

Hydraulic Platform Truck 400kg High Lift

Order Code: ZT1226328P

£899.99 Inc VAT (20%)


Description

Heavy-duty construction. High lift version with 1350mm maximum platform height. Fitted with four composite wheels, two fixed and two locking castors for easy rolling over rough workshop and warehouse floors. One-piece hydraulic unit controlled by large rear mounted foot pedal. Safety release mechanism positioned on handlebar for smooth controlled descent. Suitable for numerous garage, industrial and warehouse handling applications. Supplied with non-slip platform cover for added load security. May also be used as a mobile service bench.

See full description
Specifications for Hydraulic Platform Truck 400kg High Lift
  • MFR Part No.
    HPT400H
  • Capacity
    300kg
  • Weight
    117.90KG
  • Platform Width
    500mm
  • Platform Length
    910mm
  • Maximum Platform Height
    1290mm
  • Minimum Platform Height
    360mm