KM33 Platform Truck, 1 End Panel, LxW 1000 X 700mm, 2 Swivel Castors With Stops, 2 Fixed Castors

Order Code: ZT2676000S

£699.99 Inc VAT (20%)


Description

KM33 platform truck, 1 end panel, LxW 1000 x 700 mm, 2 swivel castors with stops, 2 fixed castors. Supplied = flat pack. Max. load = 500 kg. Fittings = 1 end panel. Length = 1000 mm. Width = 700 mm. Height = 900 mm. Frame colour = blue. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Weight = 29 kg. Platform material = MDF, polyurethane coated. Frame material = steel, powder coated. Load remains on the trolley even on light gradients due to the end panel. A push handle and swivel castors make it flexible to move to the place of use. Heavy duty due to robust and scratch resistant melamine coating. Practical. Versatile. Sturdy and attractive platform truck. Powder coated, base made of melamine coated MDF panel. Platform height 260 mm. Wheels made of solid rubber, wheel 200 x 50 mm. Max. load 500 kg. End panel made of coated MDF panel, height 400 mm. Push handle made of 25 mm tubular steel.

See full description
Specifications for KM33 Platform Truck, 1 End Panel, LxW 1000 X 700mm, 2 Swivel Castors With Stops, 2 Fixed Castors
  • Frame Colour
    Blue
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Tyres
  • Supplied
    Flat Pack
  • Load Capacity
    500kg
  • Frame Material
    Steel, Powder Coated
  • Platform Material
    MDF, Polyurethane Coated
  • Height
    900mm
  • Width
    700mm
  • Length
    1000mm
  • Fittings
    1 End Panel
  • Weight
    29kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome