KM531 Zinc Plated Platform Truck - 2 Side Panels - LxW 1200 X 800mm, 2 Swivel Castors And 2 Fixed Castors.

Order Code: ZT2676797S

£929.99 Inc VAT (20%)


Description

KM531 zinc plated platform truck, 2 side panels, LxW 1200 x 800 mm, 2 swivel castors and 2 fixed castors. Supplied = flat pack. Max. load = 500 kg. Fittings = with 2 tubular push handles and long side panels made of MDF. Length = 1200 mm. Width = 800 mm. Height = 900 mm. Frame colour = zinc plated. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Weight = 40 kg. Platform material = MDF, polyurethane coated. Push handle material = tubular steel, zinc plated. Push handle colour = zinc plated. Frame material = zinc plated. 2 side panels allow form-fit loading. Push handle made of 25 mm tubular steel. Zinc plating increases the level of corrosion protection. A push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place. Highly versatile. Frame and push handle with high quality, electrolytic zinc plating. Platform made of robust, melamine coated MDF panel with a platform height of 260 mm. Wheels 2 swivel castors and 2 fixed castors made of solid rubber. Wheel 200 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for KM531 Zinc Plated Platform Truck - 2 Side Panels - LxW 1200 X 800mm, 2 Swivel Castors And 2 Fixed Castors.
  • Load Capacity
    500kg
  • Wheel Type
    Solid Rubber Tyres
  • Supplied
    Flat Pack
  • Wheel Diameter
    200mm
  • Frame Colour
    Zinc Plated
  • Frame Material
    Zinc Plated
  • Platform Material
    MDF, Polyurethane Coated
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Length
    1200mm
  • Height
    900mm
  • Width
    800mm
  • Weight
    40kg
  • Push Handle Material
    Tubular Steel, Zinc Plated
  • Push Handle Colour
    Zinc Plated