Konga Adjustable Level Stock Trolley

Order Code: ZT3080172S

£419.99 Inc VAT (20%)


Description

Capacity kg: 100.
Castor Wheel Diameter mm: 125.
Colour: Silver.
Deck Material: Steel mesh.
Finish: Electro galvanised.
Finish: Zinc plated.
Frame Colour: Silver.
Frame Material: Steel.
Height mm: 1000.
Length mm: 890.
Material: Steel.
Open Height mm: 1000.
Open Length mm: 890.
Open Width mm: 520.
Overall Depth mm: 520.
Overall Height mm: 1000.
Overall Length mm: 890.
Overall Platform Width mm: 520.
Overall Width mm: 520.
Platform Material: Steel mesh.
Platform Width mm: 520.
Product Type: Manual.
Shelf Capacity kg: 100.
Truck Material: Steel.
Weight kg: 20.
Wheel Diameter mm: 125.
Wheel Type: Rubber tyred.
Wheel Type: Solid Rubber.
Width mm: 520.Capacity overall - 300kg. Top shelf capacity - 100kg. Bright zinc plated steel framework with mesh platform. Adjustable shelf heights, 460, 580 and 710mm. L x W x H - 890 x 520 x 1000mm. On four 125mm dia. grey rubber tyred swivel castors. Weight - 20kg. Self assembly required.

See full description
Specifications for Konga Adjustable Level Stock Trolley
  • Frame Material
    Steel
  • Material
    Steel
  • Colour
    Silver
  • Overall Height
    1000mm
  • Overall Width
    520mm
  • Overall Depth
    520mm
  • Capacity
    100kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    125mm
  • Platform Material
    Steel mesh
  • Overall Length
    890mm
  • Width
    520mm
  • Length
    890mm
  • Height
    1000mm
  • Platform Width
    520mm
  • Open Height
    1000mm
  • Deck Material
    Steel mesh
  • Weight
    20kg
  • Overall Platform Width
    520mm
  • Truck Material
    Steel
  • Finish
    Zinc Plated
  • Open Length
    890mm
  • Shelf Capacity
    100kg
  • Castor Wheel Diameter
    125mm
  • Open Width
    520mm
  • Frame Colour
    Silver