Konga Large Capacity Platform Truck - Shelf, 560 x 1016mm

Order Code: ZT3082030S

£209.99 Inc VAT (20%)


Description

Application: for platform truck.
Finish: Painted.
Height mm: 20.
Length mm: 1016.
Type: Shelf.
Weight kg: 11.
Width mm: 560.Optional detachable shelf simply hooks over end panels. To suit Konga 400kg platform trucks.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome