Konga Self Levelling Stock Trolley

Order Code: ZT3081481S

£799.99 Inc VAT (20%)


Description

Capacity kg: 300.
Finish: Zinc plated.
Material: Steel.
Material: Steel tube.
No. of Wheels: 4.
Overall Height mm: 1030.
Overall Length mm: 870.
Overall Width mm: 520.
Product Type: Manual.
Type: With brakes on rear castors.
Weight kg: 36.
Wheel Diameter mm: 135.
Wheel Type: 2 swivel & 2 braked grey rubber tyred castors.
Wheel Type: Solid rubber.Capacity 300kg. Tubular steel framework with mesh platform. Bright zinc plated finish. Spring loaded top shelf keeps the load at the right height for loading/unloading. L x W x H - 870 x 520 x 1030mm. Top shelf height: 375 - 890mm. Mounted on four 125mm dia. grey rubber tyred swivel castors, with or without brakes. Weight 36kg. Self assembly required.

See full description
Specifications for Konga Self Levelling Stock Trolley
  • Material
    Steel Tube
  • Overall Height
    1030mm
  • Capacity
    300kg
  • Overall Width
    520mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    135mm
  • Number of Wheels
    4
  • Overall Length
    870mm
  • Weight
    36kg
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome