Konga Stainless Steel Folding Platform Truck, Capacity 100kg

Order Code: ZT3077882S

£499.99 Inc VAT (20%)


Description

Capacity kg: 100.
Finish: Zinc plated.
Material: Stainless steel.
Material: Steel.
No. of Wheels: 4.
Overall Height mm: 970.
Overall Length mm: 515.
Overall Width mm: 820.
Product Type: Manual.
Weight kg: 15.
Wheel Diameter mm: 100.
Wheel Type: Rubber tyred swivel castors, 2 fitted with brakes.
Wheel Type: Solid Rubber.201 grade stainless steel. Capacity 100kg. Stainless steel corrosion resistant platform and handle. Handle folds for ease of storage. L x W x H - 515 x 820 x 970mm. On four swivel, two braked, 100mm dia. rubber tyred castors. Weight - 11.67kg. Self assembly required.

See full description
Specifications for Konga Stainless Steel Folding Platform Truck, Capacity 100kg
  • Material
    Steel
  • Overall Width
    820mm
  • Capacity
    100kg
  • Overall Height
    970mm
  • Wheel Diameter
    100mm
  • Number of Wheels
    4
  • Overall Length
    515mm
  • Finish
    Zinc Plated
  • Weight
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome