Large Capacity Platform Trucks on Pneumatic Tyred Wheels

Large Capacity Platform Trucks on Pneumatic Tyred Wheels

Order Code: ZT3082072SCopy

£599.99 Inc VAT (20%)


Description

Capacity kg: 400.
Finish: Epoxy powder coated.
Finish: Painted.
Handle Height mm: 1020.
Material: Steel.
No. of Shelves: 1.
No. of Wheels: 4.
Platform Height mm: 280.
Platform Length mm: 1000.
Platform Material: Plywood.
Platform Width mm: 600.
Shelf Height mm: 855.
Type: With one end.
Wheel Brakes: No.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic.Capacity - 400kg. Firm loading platform truck manufactured from welded tube and box section steel. Waterproof finish plywood shelf and platform. Epoxy powder coated finish. Platform height - 280mm. Handle height - 1020mm. Choice of truck mounted on two fixed and two swivel 200mm dia. rubber tyred, roller bearing castors or on two fixed and two swivel 260mm dia. pneumatic tyred castors. Self assembly required. Mounted on two fixed and two swivel 260mm dia. pneumatic tyred castors.

See full description
Specifications for Large Capacity Platform Trucks on Pneumatic Tyred Wheels
  • Material
    Steel
  • Capacity
    400kg
  • Wheel Type
    Pneumatic
  • Wheel Diameter
    260mm
  • Platform Material
    Plywood
  • Number of Wheels
    4
  • Handle Height
    1020mm
  • Platform Length
    1000mm
  • Finish
    Painted
  • Shelf Height
    855mm
  • No. of Shelves
    1
  • Platform Height
    280mm
  • Platform Width
    600mm