Large Capacity Platform Trucks on Solid Rubber Tyred Wheels

Order Code: ZT3082104S

£529.99 Inc VAT (20%)


Description

Capacity kg: 400.
Colour: Yellow.
Finish: Epoxy powder coated.
Finish: Painted.
Handle Height mm: 1020.
Material: Steel.
No. of Shelves: 1.
No. of Wheels: 4.
Platform Height mm: 280.
Platform Length mm: 1000.
Platform Material: Plywood.
Platform Width mm: 600.
Shelf Height mm: 855.
Type: Single end.
Wheel Brakes: Yes.
Wheel Diameter mm: 200.
Wheel Type: Rubber tyred, braked.
Wheel Type: Solid rubber.
Width mm: 500.Capacity - 400kg. Firm loading platform truck manufactured from welded tube and box section steel. Waterproof finish plywood shelf and platform. Epoxy powder coated finish. Platform height - 280mm. Handle height - 1020mm. Choice of truck mounted on two fixed and two swivel 200mm dia. rubber tyred, roller bearing castors or on two fixed and two swivel 260mm dia. pneumatic tyred castors. Self assembly required. Mounted of two fixed and two swivel braked, 200mm dia. rubber tryed, roller bearing castors.

See full description
Specifications for Large Capacity Platform Trucks on Solid Rubber Tyred Wheels
  • Material
    Steel
  • Colour
    Yellow
  • Capacity
    400kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Platform Material
    Plywood
  • Number of Wheels
    4
  • Width
    500mm
  • Handle Height
    1020mm
  • Platform Width
    600mm
  • Finish
    Painted
  • Platform Length
    1000mm
  • Platform Height
    280mm
  • No. of Shelves
    1
  • Shelf Height
    855mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome