Lightweight Aluminium Folding Platform Trucks, L x W - 900 x 610mm

Order Code: ZT3082041S

£199.99 Inc VAT (20%)


Description

Capacity kg: 150.
Finish: Zinc plated.
Folded Height mm: 280.
Handle Height mm: 960.
Material: Aluminium.
No. of Wheels: 4.
Platform Height mm: 185.
Platform Length mm: 900.
Platform Width mm: 610.
Product Type: Manual.
Weight kg: 14.
Wheel Diameter mm: 125.
Wheel Type: 2 fixed and 2 swivel rubber tyred castors.
Wheel Type: Solid Rubber.Capacity - 150kg. Aluminium construction with chrome folding handle. Comfort grip handle - giving user a more positive grip. Rounded corners and corner buffers fitted to reduce damage to walls etc. On two fixed and two swivel, rubber tyred castors.

See full description
Specifications for Lightweight Aluminium Folding Platform Trucks, L x W - 900 x 610mm
  • Material
    Aluminium
  • Capacity
    150kg
  • Wheel Diameter
    125mm
  • Number of Wheels
    4
  • Wheel Type
    Solid Rubber.Capacity - 150kg
  • Weight
    14kg
  • Folded Height
    280mm
  • Handle Height
    960mm
  • Platform Height
    185mm
  • Platform Length
    900mm
  • Platform Width
    610mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome