Lightweight Aluminium Platform Truck, 350kg Capacity

Order Code: ZT3080004S

£249.99 Inc VAT (20%)


Description

Capacity kg: 150.
Capacity kg: 350.
Finish: Zinc plated.
Folded Height mm: 280.
Handle Height mm: 960.
Material: Aluminium.
No. of Wheels: 4.
Platform Height mm: 185.
Platform Length mm: 900.
Platform Width mm: 600.
Product Type: Manual.
Weight kg: 18.6.
Wheel Diameter mm: 180.
Wheel Type: 2 fixed and 2 swivel rubber tyred castors.
Wheel Type: Solid rubber.Capacity - 350kg. Aluminium platform with folding handle. Comfort grip handle - giving user a more positive grip. Rounded corners with buffers fitted to reduce damage to walls etc. On two fixed and two swivel, 180mm dia. rubber tyred castors. Platform L x W: 900 x 600mm. Weight 17.6kg.

See full description
Specifications for Lightweight Aluminium Platform Truck, 350kg Capacity
  • Material
    Aluminium
  • Capacity
    350kg
  • Wheel Diameter
    180mm
  • Number of Wheels
    4
  • Wheel Type
    Solid Rubber.Capacity - 350kg
  • Handle Height
    960mm
  • Finish
    Zinc Plated
  • Folded Height
    280mm
  • Platform Length
    900mm
  • Platform Width
    600mm
  • Platform Height
    185mm
  • Weight
    18.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome