Lightweight Platform Truck Folding Handle Blue 319842

Order Code: ZT1550708S

£179.99 Inc VAT (20%)


Description

Getting your materials from A to B is half of the job, and how better to do it than by using this convenient folding handle hand truck. The truck will take up to 125kg of weight as you transport goods around your warehouse, factory or other workplace, and the handles will fold down, enabling easy storage where there is not a lot of space available. With a base manufactured from pressed steel, the truck has all-round buffering which will protect furniture and walls from bumps and knocks.
Folding handles enable easy and convenient storage
Manufactured from pressed steel
Slip resistant and non-marking PVC surface for goods
On 2 fixed and 2 swivel 125mm diameter solid rubber tyred castors
Overall dimensions: 480x740x820mm (WxDxH)
Capacity: 125kg
Colour: Blue

See full description