Lightweight Portable Folding Trolley

Order Code: ZT3078000S

£209.99 Inc VAT (20%)


Description

Capacity kg: 100.
Finish: Painted.
Folded Height mm: 700.
Folded Length mm: 500.
Folded Width mm: 175.
Frame Colour: Black.
Frame Material: Steel.
Height mm: 820.
Length mm: 980.
Material: Steel.
Product Type: Manual.
Weight kg: 92.
Width mm: 500.Capacity 75kg. Lightweight, sturdy black steel frame and removable heavy duty green fabric lining, with carry straps. Attached soft-grip handle for additional user comfort. On four large solid tyred swivel wheels - ideal for uneven ground. Overall H x W x L: 1140 x 530 x 895mm (open) , 730 x 530 x 200mm (folded) Lining height 114mm. Weight: 9.5kg. Self assembly required. Ideal for gardening, camping, the beach or festival use.

See full description
Specifications for Lightweight Portable Folding Trolley
  • Material
    Steel
  • Frame Material
    Steel
  • Capacity
    100kg
  • Width
    500mm
  • Height
    820mm
  • Length
    980mm
  • Finish
    Painted
  • Folded Height
    700mm
  • Folded Length
    500mm
  • Weight
    92kg
  • Folded Width
    175mm
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome