Mesh Sides and Ends for Konga Heavy Duty Braked Turntable Trucks

Order Code: ZT3082295S

£699.99 Inc VAT (20%)


Description

Application: For heavy duty braked turntable truck.
Finish: Painted.
Height mm: 800.
Length mm: 2000.
Material: Steel.
Product Type: Manual.
Width mm: 1000.L x W x H - 2000 x 1000 x 800mm. Two removable half shelves on one side. Supplied in knock down form for assembly on site.

See full description
Specifications for Mesh Sides and Ends for Konga Heavy Duty Braked Turntable Trucks
  • Material
    Steel
  • Width
    1000mm
  • Height
    800mm
  • Length
    2000mm
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome