PE Scatter Truck, LxWxH 1360 X 710 X 965mm, Yellow

Order Code: ZT2676980S

£2,499.99 Inc VAT (20%)


Description

PE scatter truck, LxWxH 1360 x 710 x 965 mm, yellow. Supplied = assembled. Capacity = 60 l. External length = 1360 mm. External width = 710 mm. External height = 965 mm. Material = polyethylene. Container colour = yellow. Weight = 38 kg. Feature = mobile. Product type = universal trucks. Store and transport absorbent granulate and winter grit flexibly. Scatter granulate on site - dispose of used granulate in the integrated waste sack holder. For indoor and outdoor use - container with lid, tool holder and push handle. Robust, durable construction made of polyethylene. Robust trolley - suitable for varied and flexible use. Lightweight and easy to manoeuvre construction for indoor and outdoor areas Made of yellow, highly resistant polyethylene (PE) 2 swivel castors with brakes at front, 2 fixed castors at rear. Push handle for comfortable handling. Integrated 60 litre container with lid (front) - for the storage of absorbent granulates, winter grit, road salt, gritting material etc. Used granulate, waste etc. can be disposed of using the integrated waste sack holder with lid (rear) Waste sacks can be fixed in place with clamps. Please include suitable waste sacks with your order as an accessory. Practical tool holder for brooms, shovels etc.

See full description
Specifications for PE Scatter Truck, LxWxH 1360 X 710 X 965mm, Yellow
  • Product Type
    Universal Trucks
  • Supplied
    Assembled
  • Material
    Polyethylene
  • Capacity
    60L
  • External Height
    965mm
  • External Length
    1360mm
  • External Width
    710mm
  • Features
    Mobile
  • Container Colour
    Yellow
  • Weight
    38kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome