0
1
2
3

Platform Truck comes with Mesh Sides 400kg

Order Code: ZT1024463X

£329.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Heavy gauge steel mesh bed and sides. Sides can be folded down, removed or locked in an upright position. Heavy duty, powder-coated paint. Mobile on 340mm pneumatic tyres. Supplied Flat Packed for Self-Assembly.
Cart Dimensions L x W: 1200 x 600mm
Platform height: 360mm
Capacity: 400kg.

Specifications for Platform Truck comes with Mesh Sides 400kg
  • MFR Part No.
    TI201B
  • Product Dimensions
    Width 600mm
    Length 1200mm
    Height 360mm
  • Weight Each
    36kg
  • Additional Features
    Supplied Flat Pack
    Sides Fold Down; Removed; Locked
    Pneumatic Tyres
    Self-Assembly
  • Height
    360mm
  • Lifting Capacity/Maximum Load
    400kg
  • Finish/Colour
    Blue Epoxy
  • Product Type
    Hand Drawn Truck
  • Width
    600mm
  • Length
    1200mm
  • Wheel Type
    Rubber
  • Colour
    Blue
  • Load Capacity
    400kg
  • Product Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome