Platform Truck, LxWxH 780 X 500 X 900mm, Max. Load 150 Kg

Order Code: ZT2732033S

£159.99 Inc VAT (20%)


Description

Platform truck, LxWxH 780 x 500 x 900 mm, max. load 150 kg. Supplied = partially assembled. Platform length = 740 mm. Platform width = 480 mm. Loading height = 145 mm. Length = 780 mm. Width = 500 mm. Height = 900 mm. Push handle height = 900 mm. Width folded = 500 mm. Height folded = 240 mm. Frame colour = basalt grey RAL 7012. Wheel type = solid rubber non-marking. Wheel diameter = 100 mm. Wheel bearing = needle bearing. Wheel fittings = 2 swivel castors, 2 fixed castors. Platform colour = basalt grey RAL 7012. Weight = 10 kg. Platform material = sheet steel. Push handle material = steel. Push handle colour = basalt grey RAL 7012. Push handle version = folding. Frame material = steel. Feature = folding. With folding push handle that can be stowed to save space. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Edge protection reduces damage to the trolley and furnishings. Everything remains in place due to the firmly bonded non-slip covering. A push handle and swivel castors make it flexible to move to the place of use. Smooth running - wheels with needle bearings. Comfort - 900 mm push handle height. Ideal for transporting light loads in offices and non-industrial areas. High quality powder coating in basalt grey RAL 7012. Non-slip covering permanently glued to the platform. Wheels 2 swivel castors and 2 fixed castors with needle bearing, non-marking solid rubber tyres.

See full description
Specifications for Platform Truck, LxWxH 780 X 500 X 900mm, Max. Load 150 Kg
  • Frame Colour
    Basalt Grey
  • Wheel Diameter
    100mm
  • Supplied
    Partially Assembled
  • Wheel Type
    Solid Rubber Non-Marking
  • Frame Material
    Steel
  • Platform Material
    Sheet Steel
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Width
    500mm
  • Height
    900mm
  • Length
    780mm
  • Wheel Bearing
    Needle Bearing
  • Features
    Folding
  • Push Handle Colour
    Basalt Grey
  • Push Handle Height
    900mm
  • Push Handle Material
    Steel
  • Platform Colour
    Basalt Grey
  • Loading Height
    145mm
  • Folded Width
    500mm
  • Platform Width
    480mm
  • Push Handle Version
    Folding
  • Platform Length
    740mm
  • Weight
    10kg
  • Height Folded
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome