Platform Truck, Pressed Steel Two Fixed Handles. 8" Castors

Order Code: ZT3076872S

£799.99 Inc VAT (20%)


Description

Capacity kg: 650.
Finish: Painted.
Length mm: 1180.
Material: Steel.
No. of Wheels: 4.
Platform Length mm: 1180.
Product Type: Manual.
Type: Double fixed handle.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed and 2 swivel solid rubber tyred castors.
Wheel Type: Solid Rubber.
Width mm: 765.5 Year guarantee. Handy platform trucks suitable for many moving jobs around the office, warehouse or factory floor. With folding handles for easy storage when not in use. Base manufactured from pressed steel. Slip resistant, non marking PVC surface. All round buffering protects furniture, walls etc. On two fixed and two swivel 125mm dia. solid rubber tyred castors. Self assembly required.

See full description
Specifications for Platform Truck, Pressed Steel Two Fixed Handles. 8" Castors
  • Material
    Steel
  • Type
    Double Fixed Handle
  • Capacity
    650kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Number of Wheels
    4
  • Width
    765mm
  • Length
    1180mm
  • Platform Length
    1180mm
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome