Platform Truck Single Bar End

Order Code: ZT1024044X

£399.99 Inc VAT (20%)


Description

Strong & manoeuvrable on 2 fixed, 2 swivel 150mm rubber castors, sides & ends are fixed in position supported by a steel frame, the deck and sides are of varnished plywood.
Effective plywood side/end depth: 450mm.
Max load 500kg.

Specifications for Platform Truck Single Bar End
  • Load Capacity
    500kg
  • Finish
    Varnished
  • Side/End Depth
    450mm
  • Product Type
    Platform Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome