Powered Go-Far Platform Truck with Tall 2 Tier Lockable Security Cage
Hover to enlarge the image

Powered Go-Far Platform Truck with Tall 2 Tier Lockable Security Cage

Order Code:
MPN:

Product Description

Easy to operate, variable forward/reverse drive.Non-marking buffer and load wheels.Safety features include Deadman brake, and 'anti-pinning' which automatically stops the truck if accidentally reversed into the operator's body.Full charge provides a working day's use under normal conditions.Quiet 24V DC system.Capacity 450kg UDL.Deck height 345mm.Complies with 2004/108/EC and 2006/42/EC (as amended) .Fitted with a tall 2-tier lockable security cage (inc. keys) Slip resistant plastic deck, L x W: 600 x 1060mm.Overall height 1275mm.

Specifications
Overall Height
1275mm
Deck Height
345mm
Product Type
Platform Trucks
Capacity
450kg UDL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome