Powered Platform Truck

Order Code: ZT3082430S

£3,299.99 Inc VAT (20%)


Description

Capacity kg: 400.
Deck Height mm: 320.
Deck Length mm: 1280.
Deck Width mm: 630.
Finish: Painted.
Material: Steel.
Max. Forward Speed km/hr: 8.
Max. Reverse Speed km/hr: 8.
Overall Height mm: 1090.
Overall Length mm: 1380.
Overall Width mm: 660.
Power Watt: 370.
Product Type: Powered.
Voltage V: 24.
Wheel Type: Pneumatic.Easy to operate - forward and reverse drive. Max. forward speed - 8km/h. Max. reverse speed - 8km/h. Variable speed control. Emergency stop button/anti-pinning device (automatically stops truck on contact with operators body) Full charge should give 6 hours continuous running time under normal conditions. 24 volt built-in charger. Motor - 370w. Capacity - 400kg UDL. Slip resistant plastic deck: L x W x H, 1280 x 630 x 320mm. Overall L x W x H: 1380 x 660 x 1090mm. Comes with two ends and two detachable sides. CE marked.

See full description
Specifications for Powered Platform Truck
  • Material
    Steel
  • Overall Width
    660mm
  • Capacity
    400kg
  • Overall Height
    1090mm
  • Overall Length
    1380mm
  • Max. Forward Speed
    8
  • Max. Reverse Speed
    8
  • Deck Height
    320mm
  • Finish
    Painted
  • Deck Length
    1280mm
  • Voltage
    24V
  • Power
    370W
  • Deck Width
    630mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome