Professional Platform Truck, Max. Load 300 Kg, Zinc Plated/Chrome Plated, Solid Rubber Tyres

Order Code: ZT2738485S

£399.99 Inc VAT (20%)


Description

Professional platform truck, max. load 300 kg, zinc plated/chrome plated, solid rubber tyres. Supplied = flat pack. Max. load = 300 kg. Fittings = with 1 folding ergonomic push handle. Platform length = 910 mm. Platform width = 610 mm. Loading height = 195 mm. Height = 960 mm. Height folded = 305 mm. Frame colour = hot dip galvanised. Wheel type = solid rubber tyres. Wheel diameter = 150 mm. Wheel bearing = roller bearing. Wheel fittings = 2 swivel castors, 2 fixed castors. Platform colour = blue. Weight = 22 kg. Platform material = sheet steel. Push handle material = tubular steel. Push handle colour = chrome. Push handle version = folding. Feature = folding. Everything remains in place due to the permanently attached non-slip covering. Permanently elastic impact protection prevents damage to the trolley and furnishings. A push handle and swivel castors make it flexible to move to the place of use. Heavy duty - reinforced platform. Ergonomic push handle height. Highly versatile. Platform with permanently bonded non-slip covering and all round, permanently elastic impact protection. 2 swivel castors and 2 fixed castors. Plastic rims with high quality roller bearings. Delivered partially assembled - easy final assembly.

See full description
Specifications for Professional Platform Truck, Max. Load 300 Kg, Zinc Plated/Chrome Plated, Solid Rubber Tyres
  • Frame Colour
    Hot Dip Galvanised
  • Wheel Type
    Solid Rubber Tyres
  • Supplied
    Flat Pack
  • Wheel Diameter
    150mm
  • Load Capacity
    300kg
  • Platform Material
    Sheet Steel
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Height
    960mm
  • Features
    Folding
  • Push Handle Material
    Tubular Steel
  • Wheel Bearing
    Roller Bearing
  • Platform Length
    910mm
  • Platform Colour
    Blue
  • Height Folded
    305mm
  • Push Handle Colour
    Chrome
  • Weight
    22kg
  • Loading Height
    195mm
  • Platform Width
    610mm
  • Push Handle Version
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome