Professional Shelf And Platform Truck, 3 Shelves, LxWxH 1350 X 800 X 1750mm

Order Code: ZT2716736S

£1,299.99 Inc VAT (20%)


Description

Professional shelf and platform truck, 3 shelves, LxWxH 1350 x 800 x 1750 mm. Supplied = assembled. Type of shelf trolley = 2-sided. Max. load = 350 kg. Platform length = 1215 mm. Platform width = 720 mm. Length = 1350 mm. Width = 800 mm. Height = 1750 mm. Number of levels = 4 pcs. Max. load per platform = 50 kg. Base plate = pressed chipboard, polyurethane coated. Shelf heights = 225/615/985/1360 mm. Number of shelves = 3 pcs. Wheel fittings = 2 swivel castors, 1 with double stop, 2 fixed castors. Wheel diameter = 160 mm. Wheel type = solid rubber. Wheel bearing = roller bearing. Weight = 89 kg. Platform type = 3 fixed shelves. Frame colour = melon yellow RAL 1028. Frame material = tubular steel/steel profile. Raised steel edge as an end stop for small parts. Push handle and swivel castors make it flexible to move to the place of use. Parking brake keeps the trolley securely in place. Ready for immediate use as it is delivered fully assembled. Ideal for intermediate storage. Ideal for reliable goods transport. Sturdy welded steel construction, high quality powder coating in melon yellow RAL 1028. Base shelf made of moulded chipboard with black, polyurethane coated finish. Raised steel edge to keep small parts from rolling off. Screw on plastic push handle. Max. load per shelf 50 kg. Wheels 2 swivel castors and 2 fixed castors, solid rubber tyres on plastic rims with roller bearings. 1 swivel castor with double stop. Shelves made of moulded chipboard with black, polyurethane coated finish. Easy care - sealed on all sides.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome