Professional Shelf And Platform Truck, 3 Wire Mesh Shelves, LxWxH 1390 X 650 X 1695mm

Order Code: ZT2714963S

£1,699.99 Inc VAT (20%)


Description

Professional shelf and platform truck, 3 wire mesh shelves, LxWxH 1390 x 650 x 1695 mm. Supplied = assembled. Type of shelf trolley = 2-sided. Max. load = 250 kg. Platform length = 1220 mm. Platform width = 650 mm. Length = 1390 mm. Width = 650 mm. Height = 1695 mm. Number of levels = 4 pcs. Max. load per platform = 50 kg. Base plate = pressed chipboard, polyurethane coated. Number of shelves = 3 pcs. Wheel fittings = 2 swivel castors, 1 with double stop, 2 fixed castors. Wheel diameter = 125 mm. Wheel type = solid rubber. Wheel bearing = roller bearing. Weight = 64 kg. Frame colour = melon yellow RAL 1028. Frame material = tubular steel/steel profile. Shelves can be installed at an angle for ergonomic loading and unloading. Raised steel edge as an end stop for small parts. Push handle and swivel castors make it flexible to move to the place of use. Parking brake keeps the trolley securely in place. Ready for immediate use as it is delivered fully assembled. Ideal for intermediate storage. Ideal for reliable goods transport. Sturdy welded steel construction, high quality powder coating in melon yellow RAL 1028. Base shelf made of moulded chipboard with black, polyurethane coated finish. Raised steel edge to keep small parts from rolling off. Screw on plastic push handle. Max. load per shelf 50 kg. Wheels 2 swivel castors and 2 fixed castors, solid rubber tyres on plastic rims with roller bearings. 1 swivel castor with double stop. Shelves can be removed separately and mounted level or at an incline. Adjustable in 8 positions in increments of 140 mm.

See full description
Specifications for Professional Shelf And Platform Truck, 3 Wire Mesh Shelves, LxWxH 1390 X 650 X 1695mm
  • Frame Colour
    Melon Yellow
  • Wheel Diameter
    125mm
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Wheel Type
    Solid Rubber Tyres
  • No. of Levels
    4
  • Frame Material
    Tubular Steel / Steel Profile
  • Width
    650mm
  • Height
    1695mm
  • Length
    1390mm
  • Wheel Bearing
    Roller Bearing
  • No. of Shelves
    3
  • Platform Length
    1220mm
  • Load Per Platform
    50kg
  • Weight
    64kg
  • Platform Width
    650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome