Red 3 Position Handtruck (250kg Capacity, Platform L1115 X W470mm) 354877

Order Code: ZT1551647S

£169.99 Inc VAT (20%)
£189.9910.5% off


Description

Finished in bright blue, this versatile handtruck can also be used as a platform truck or a 45 degree barrow. Fitted with two 200mm rubber tyred wheels and two 125mm rubber tyred castors for a smooth ride over even rough terrain, the 19kg truck has a weight capacity of 250kg and, with its ample footiron and platform, can be used to transport a multitude of items.
Can be used as a handtruck, platform truck or 45 degree barrow
2 x 200mm rubber tyred wheels, 2 x 125mm rubber tyred castors
Epoxy powder coated finish
Capacity: 250kg
Weight: 19kg
Platform dimensions: 1115 x 470mm (LxW)
Footiron dimensions: 190 x 470mm (LxW)
Colour: Blue

See full description
Specifications for Red 3 Position Handtruck (250kg Capacity, Platform L1115 X W470mm) 354877
  • MFR Part No.
    SBY16044
  • Weight
    19kg
  • Colour
    Blue
  • Product Type
    Handtruck
  • Weight Capacity
    250kg
  • Finish
    Epoxy Powder Coated