Rough Terrain Platform Trolley, Open H945 x W608 x D907mm, CAP.300kg

Order Code: ZT1738160S

£229.99 Inc VAT (20%)


Description

Rough Terrain Platform Truck, Capacity 300Kg (UDL), Open Size H945W608xD907mm, Folded height 375mm, Large pneumatic tyred wheels Ø200mm, two fixed, two swivel castors . PVC non-slip platform surface. Epoxy powder coated foldable steel handle. Scuff resistant corners. Designed to transport goods over uneven terrain. Can be used indoors or outdoors.

See full description
Specifications for Rough Terrain Platform Trolley, Open H945 x W608 x D907mm, CAP.300kg
  • Wheel Type
    Pneumatic
  • Wheel Diameter
    200mm
  • Open Width
    608mm
  • Open Height
    945mm
  • Folded Height
    375mm
  • Product Type
    Platform Trolley
  • Finish
    Epoxy powder coated
  • Handle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome