Scissor Lift Platform Truck, Max. Load 150 Kg, Folding Push Handle

Order Code: ZT2704036S

£1,099.99 Inc VAT (20%)


Description

Scissor lift platform truck, max. load 150 kg, folding push handle. Supplied = assembled. Max. load = 150 kg. Lifting range = 225 - 750 mm. Overall length = 1000 mm. Overall width = 450 mm. Push handle version = folding. Push handle finish = chrome-plated. Product type = lifting platform trolleys. Wheel fittings = 2 swivel castors with wheel stops, 2 fixed castors. Wheel material = polyurethane. Always the right working height. Lift with pedal, smooth lowering with handle. Chrome plated push handle. 2 swivel castors and 2 fixed castors, foot protection. Polyurethane tyres. Swivel castors with wheel stops.

See full description
Specifications for Scissor Lift Platform Truck, Max. Load 150 Kg, Folding Push Handle
  • Product Type
    Lifting Platform Trolleys
  • Supplied
    Assembled
  • Load Capacity
    150kg
  • Wheel Material
    Polyurethane
  • Overall Length
    1000mm
  • Overall Width
    450mm
  • Lifting Range
    225 - 750mm
  • Push Handle Version
    Folding
  • Push Handle Finish
    Chrome-Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome