Silentmaster Folding Platform Trucks, Capacity 300kg

Order Code: ZT3079612S

£359.99 Inc VAT (20%)


Description

Capacity kg: 300.
Finish: Plastic.
Handle Height mm: 980.
Material: Plastic.
No. of Wheels: 4.
Platform Length mm: 900.
Platform Material: Plastic.
Platform Width mm: 600.
Product Type: Manual.
Type: With brake.
Weight kg: 18.
Wheel Diameter mm: 125.
Wheel Type: 2 fixed and 2 swivel castors.
Wheel Type: Solid Rubber.Smooth and silent running non-marking castors. Low rolling resistance reduces effort required to move loads by up to 30%, and greatly improves mobility and manoeuvrability. On 2 fixed rear, and 2 swivel front castors. 378741 features a unique 'push button' braking system. Injection moulded plastic platform with slip-resistant discs to retain loads. Powder coated folding handle for convenient storage. Protective corner buffers on 300kg capacity units. Fitted with a unique 'push button' braking system, corner buffers & recessed carry handle.

See full description
Specifications for Silentmaster Folding Platform Trucks, Capacity 300kg
  • Material
    Plastic
  • Capacity
    300kg
  • Wheel Diameter
    125mm
  • Platform Material
    Plastic
  • Number of Wheels
    4
  • Weight
    18kg
  • Platform Length
    900mm
  • Platform Width
    600mm
  • Finish
    Plastic
  • Handle Height
    980mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome