Silentmaster Plastic Platform Truck With Telescopic Folding Handle

Order Code: ZT3079262S

£119.99 Inc VAT (20%)


Description

Capacity kg: 100.
Capacity kg: 125.
Colour: Black/silver.
No. of Wheels: 4.
Overall Height mm: 820.
Overall Platform Length mm: 600.
Overall Platform Width mm: 390.
Overall Width mm: 390.
Platform Capacity kg: 100.
Platform Height mm: 125.
Product Type: Platform trolley.
Weight kg: 10.
Weight kg: 4.7.
Wheel Diameter mm: 75.
Wheel Type: Non marking castors.Handle folds neatly into the platform. Ideal for storing on vans for lightweight deliveries. Lightweight - only 4.7kg. Mounted on 75mm dia. silent, smooth running, non-marking ball bearing castors. Platform height 125mm, handle height 820mm. L x W : 600 x 390mm. Capacity: 100kg.

See full description
Specifications for Silentmaster Plastic Platform Truck With Telescopic Folding Handle
  • Colour
    Black/Silver
  • Overall Width
    390mm
  • Capacity
    125kg
  • Overall Height
    820mm
  • Wheel Diameter
    75mm
  • Number of Wheels
    4
  • Platform Height
    125mm
  • Overall Platform Width
    390mm
  • Weight
    4.7kg
  • Overall Platform Length
    600mm
  • Platform Capacity
    100kg