Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Platform Trucks
Single-ended Platform Truck 400kg Capacity (W600 X D1000 X H1020mm) 371755
By VFM
Order Code:
ZT1552316S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/storage-and-handling/platform-trucks/single-ended-platform-truck-400kg-capacity-w600-x-d1000-x-h1020mm-371755/p/ZT1552316S
Add to quotation
View all Platform Trucks
Description
Single-Ended Platform Truck 400kg Capacity (W600 x D1000 x H1020mm) 371755
Specifications
Specifications for Single-ended Platform Truck 400kg Capacity (W600 X D1000 X H1020mm) 371755
Height
300mm
Weight
24kg
Depth
1000mm
Width
680mm
MFR Part No.
SBY19096
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome