Spring-loaded Truck, Anodised Aluminium, 2 Swivel Castors, 2 Fixed Castors

Order Code: ZT2706282S

£1,999.99 Inc VAT (20%)


Description

Spring-loaded truck, anodised aluminium, 2 swivel castors, 2 fixed castors. Supplied = assembled. Length = 1060 mm. Width = 710 mm. Height = 820 mm. Internal length = 1000 mm. Internal width = 650 mm. Internal height = 485 mm. Capacity = 315 l. Panel material = aluminium. Base plate = aluminium. Finish = anodised. Fittings = thread guard. Wheel type = solid rubber non-marking. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Made of anodised aluminium. Capacity 315 litres. Easy to move in tight spaces. Top edge: aluminium profile with plastic edge protection. Max. load approx. 90 kg, adjustable in increments of 15 kg. 2 swivel castors and 2 fixed castors, wheel 125 mm, non-marking solid rubber tyres, rims with roller bearings and thread guard. External dimensions LxWxH 1060 x 710 x 820 mm. Internal dimensions LxWxH 1000 x 650 x 485 mm. Max. load can also be adapted subsequently by using replaceable springs. Adapted for loads up to 90 kg. Supplied fully assembled. Max. loads up to 195 kg on request.

See full description
Specifications for Spring-loaded Truck, Anodised Aluminium, 2 Swivel Castors, 2 Fixed Castors
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    125mm
  • Supplied
    Assembled
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Capacity
    315L
  • Width
    710mm
  • Internal Width
    650mm
  • Length
    1060mm
  • Internal Length
    1000mm
  • Height
    820mm
  • Internal Height
    485mm
  • Base Plate
    Aluminium
  • Finish
    Anodised
  • Fittings
    Thread Guard
  • Wheel Bearing
    Roller Bearing
  • Panel Material
    Aluminium