Stainless Steel Platform Truck, 1 Shelf, Max. Load 200 Kg

Order Code: ZT2676162S

£1,099.99 Inc VAT (20%)


Description

Stainless steel platform truck, 1 shelf, max. load 200 kg. Supplied = assembled. Platform length = 800 mm. Platform width = 550 mm. Length = 880 mm. Width = 575 mm. Height = 905 mm. Wheel fittings = 4 swivel castors 2 with wheel stops. Weight = 11 kg. Platform material = stainless steel. Frame material = stainless steel. A push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place. Ready for immediate use as it is delivered fully assembled. Durable. Corrosion resistant. Highly versatile. Attractive stainless steel platform truck with a large number of usage options.

See full description
Specifications for Stainless Steel Platform Truck, 1 Shelf, Max. Load 200 Kg
  • Supplied
    Assembled
  • Frame Material
    Stainless Steel
  • Platform Material
    Stainless Steel
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Height
    905mm
  • Length
    880mm
  • Width
    575mm
  • Platform Length
    800mm
  • Weight
    11kg
  • Platform Width
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome