Stainless Steel Platform Truck, 2 Shelves, Max. Load 200 Kg

Order Code: ZT2676147S

£1,099.99 Inc VAT (20%)


Description

Stainless steel platform truck, 2 shelves, max. load 200 kg. Supplied = assembled. Platform length = 625 mm. Platform width = 415 mm. Length = 700 mm. Width = 435 mm. Height = 905 mm. Wheel fittings = 4 swivel castors 2 with wheel stops. Weight = 12 kg. Platform material = stainless steel. Frame material = stainless steel. A push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place. Ready for immediate use as it is delivered fully assembled. Durable. Corrosion resistant. Highly versatile. Attractive stainless steel platform truck with a large number of usage options.

See full description
Specifications for Stainless Steel Platform Truck, 2 Shelves, Max. Load 200 Kg
  • Supplied
    Assembled
  • Frame Material
    Stainless Steel
  • Platform Material
    Stainless Steel
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Height
    905mm
  • Width
    435mm
  • Length
    700mm
  • Weight
    12kg
  • Platform Length
    625mm
  • Platform Width
    415mm