Steel Folding Platform Truck, 300kg Capacity

Order Code: ZT3079824S

300kg
£109.99 Inc VAT (20%)


Description

Capacity kg: 300.
Deck Material: Steel.
Finish: Painted.
Frame Colour: Red.
Frame Material: Steel.
Handle Height mm: 840.
Height mm: 840.
Material: Steel.
No. of Wheels: 4.
Platform Capacity kg: 300.
Platform Length mm: 910.
Platform Width mm: 610.
Product Type: Platform trucks.
Wheel Diameter mm: 125.
Wheel Type: Polypropylene.Pressed sheet steel base with PVC surface. Comfort grip handle - giving user a more positive grip. All round buffering. Platform L x W: 910 x 610mm. Fold flat for compact storage. Mounted on two fixed and two swivel polypropylene castors. Supplied in knock down form.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome