Steel Folding Platform Truck With Puncture Proof Wheels on Puncture Proof Wheels

Order Code: ZT3077021S

£699.99 Inc VAT (20%)


Description

Capacity kg: 300.
Finish: Painted.
Folded Height mm: 370.
Folded Length mm: 915.
Folded Width mm: 615.
Material: Steel.
No. of Wheels: 4.
Open Height mm: 930.
Open Length mm: 915.
Open Width mm: 615.
Platform Height mm: 200.
Product Type: Manual.
Wheel Diameter mm: 220.
Wheel Type: 2 fixed and 2 swivel foam filled puncture proof tyres.
Wheel Type: Puncture Proof.Capacity 300kg. Slip-resistant, non-marking PVC surface. Mounted on two fixed and two swivel, 220mm dia. foam filled, puncture proof tyres.

See full description
Specifications for Steel Folding Platform Truck With Puncture Proof Wheels on Puncture Proof Wheels
  • Material
    Steel
  • Capacity
    300kg
  • Wheel Diameter
    220mm
  • Number of Wheels
    4
  • Wheel Type
    Puncture Proof.Capacity 300kg
  • Folded Width
    615mm
  • Open Height
    930mm
  • Folded Height
    370mm
  • Open Length
    915mm
  • Folded Length
    915mm
  • Platform Height
    200mm
  • Open Width
    615mm
  • Finish
    Painted