Truck with 1 End Panel

Order Code: ZT3082256S

£419.99 Inc VAT (20%)


Description

Capacity kg: 500.
Frame Colour: Blue.
Frame Finish: Powder painted.
Frame Material: Steel.
No. of Wheels: 4.
Overall Height mm: 900.
Overall Length mm: 1000.
Overall Width mm: 700.
Platform Finish: Laminated.
Platform Material: MDF.
Side/End Depth mm: 400.
Side/End Material: Laminated MDF.
Type: Handle with end panel.
Weight kg: 29.
Wheel Brakes: No.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed, 2 swivel rubber tyred castors .500kg capacity. Blue powder coated steel frame with laminated MDF platform. Single panel and handle to one end. Handle height 900mm. Platform height 260mm. 25mm dia. steel tube handles. On 2 fixed 2 swivel rubber tyred castors, 200mm dia. 5 year guarantee. Self assembly required. Overall L x W x H: 1000 x 700 x 900mm.

See full description
Specifications for Truck with 1 End Panel
  • Frame Material
    Steel
  • Type
    Handle with End Panel
  • Overall Height
    900mm
  • Overall Width
    700mm
  • Capacity
    500kg
  • Wheel Diameter
    200mm
  • Platform Material
    MDF
  • Number of Wheels
    4
  • Overall Length
    1000mm
  • Side/End Depth
    400mm
  • Side/End Material
    Laminated MDF
  • Platform Finish
    Laminated
  • Weight
    29kg
  • Frame Finish
    Powder painted
  • Frame Colour
    Blue